Shop All Patio Club Chairs & Chaise Lounges
Ultrasite
Adirondack 3-Seat Chair
Mfr # PB ADGISWHI
Zoro # G510881158
product price: $1,543.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,543.99
Free 30-Day Returns
Key Features
- Finish Vandal Resistant
- Seat Height 16 in
- Seat Width 71 1/2 in
- Seat Material Resinwood
- Product Type Adirondack Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB ADGISWHI
- Zoro # G510881158
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Seat Height | 16 in |
Seat Width | 71 1/2 in |
Chair Height | 40 in |
Back Width | 72 in |
Details
Item | Adirondack Chair |
Finish | Vandal Resistant |
Seat Material | Resinwood |
Product Type | Adirondack Chair |
Number of Seating Positions | 3 |
Assembly | Unassembled |
Features | (3) 6 Slatted Contoured Backs, Marine Grade Stainless Steel Hardware, UV Sabilized |
Resistance Properties | UV Resistant |
Includes Footrest | No Footrest |
Frame Color | White |
Chair Weight | 118 lb |
Frame Material | Resinwood |
Rockable | Not Rocking |
Includes Assembly Tools | No |
Number of Chairs | 1 |
Seat Color | White |
Description
Adirondack Chair, Assembly Unassembled, Back Width 72 in, Chair Height 40 in, Chair Weight 118 lb, Features (3) 6 Slatted Contoured Backs, Marine Grade Stainless Steel Hardware, UV Sabilized, Finish Vandal Resistant, Frame Color White, Frame Material Resinwood, Includes Assembly Tools No, Includes Footrest No Footrest, Number of Chairs 1, Number of Seating Positions 3, Product Type Adirondack Chair, Resistance Properties UV Resistant, Rockable Not Rocking, Seat Color White, Seat Height 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Denver Broncos Round Table (610-31)
- BICKMORE Pine Tar 32 oz. (271-QT)
- PET ADOBE Pet Adobe Puppy Artificial Grass Potty Trainer Mat, Indoor/Outdoor Bathroom Rug for Small Dogs, Cats (275624VME)
- YARD TUFF Landscape Rake 48" (YTF-48LSR)
- TAFEE Outdoor Adirondack Chair, Grey, 2PK (OC-GD-2-GREY)
- JACK POST KIDS WOOD ROCKER NATURAL (KN-10N-JE)
- FLASH FURNITURE 2PK Gray/Black Outdoor Folding Patio Sling Chair (2-TLH-SC-044-B-GG)
- FLASH FURNITURE Navy Folding Sling Patio Chairs with Armrests, 2PK (2-GM-SC098-NV-GG)
- FLASH FURNITURE Coral Steel Patio Arm Chair with Square Back (CO-2-RED-GG)
- FLASH FURNITURE Gold Steel Patio Arm Chair with Round Back (CO-3-GD-GG)
- HAMMAKA Hammaka Cradle Chair Blue Wood Dowels (10031-KP)
- Ultrasite Patio Furniture