Shop All Patio Club Chairs & Chaise Lounges
Ultrasite
Adirondack 3-Seat Chair
Mfr # PB ADGISCED
Zoro # G610881126
product price: $1,398.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,398.99
Free 30-Day Returns
Key Features
- Finish Vandal Resistant
- Frame Material Resinwood
- Number of Chairs 1
- Back Width 72 in
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB ADGISCED
- Zoro # G610881126
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Back Width | 72 in |
Chair Height | 40 in |
Seat Width | 71 1/2 in |
Seat Height | 16 in |
Details
Item | Adirondack Chair |
Finish | Vandal Resistant |
Frame Material | Resinwood |
Number of Chairs | 1 |
Assembly | Unassembled |
Seat Color | Cedar |
Chair Weight | 118 lb |
Number of Seating Positions | 3 |
Seat Material | Resinwood |
Features | (3) 6 Slatted Contoured Backs, Marine Grade Stainless Steel Hardware, UV Sabilized |
Frame Color | Cedar |
Rockable | Not Rocking |
Resistance Properties | UV Resistant |
Includes Footrest | No Footrest |
Includes Assembly Tools | No |
Product Type | Adirondack Chair |
Description
Adirondack Chair, Assembly Unassembled, Back Width 72 in, Chair Height 40 in, Chair Weight 118 lb, Features (3) 6 Slatted Contoured Backs, Marine Grade Stainless Steel Hardware, UV Sabilized, Finish Vandal Resistant, Frame Color Cedar, Frame Material Resinwood, Includes Assembly Tools No, Includes Footrest No Footrest, Number of Chairs 1, Number of Seating Positions 3, Product Type Adirondack Chair, Resistance Properties UV Resistant, Rockable Not Rocking, Seat Color Cedar, Seat Height 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Lila 2 Pack Medium Brown Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-DK-BN-GG)
- LISLE CARBURETOR TOOL (LI55250)
- NATIONAL HARDWARE BOLT HOOK ZNC PLT 1/2X6"" (N130-559)
- LOGO BRANDS Detroit Lions Pinwheel Logo Junior-Size Rubber Football (611-93JR-2)
- EAST WEST FURNITURE Beasley Solid Acacia Wood Balcony Folding Arm Chair (BCMCANA)
- W HOME 52 in. Adirondack Outdooor Chair, White (SW1912WTSET4)
- BANER GARDEN Baner Garden CH33 Adjustable Outdoor Chaise Lounge Chair Recliner Patio Furniture with Cushions; Black - 23.6 x 14.6 x 76.75 in. (CH33)
- FLASH FURNITURE Black All-Weather Folding Adirondack Chairs, PK 4 (4-JJ-C14505-BLK-GG)
- FLASH FURNITURE Sky Blue Steel Patio Arm Chair with Square Back (CO-2-SKY-GG)
- LEISUREMOD White Wicker Hanging 2 person Egg Swing Chair with Taupe/White Cushions (ESC57WBG)
- GRACIOUS LIVING HighBack Chair, Resin, White (11213-32)
- Ultrasite Patio Club Chairs & Chaise Lounges