Shop All Patio Club Chairs & Chaise Lounges
Ultrasite
Adirondack 2-Seat Chair
Mfr # PB ADRIVWHI
Zoro # G910881208
product price: $878.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$878.99
Free 30-Day Returns
Key Features
- Finish Vandal Resistant
- Frame Material Resinwood
- Seat Width 47 1/2 in
- Features (2) 6 Slatted Contoured Backs, Marine Grade Stainless Steel Hardware, UV Sabilized
- Product Type Adirondack Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB ADRIVWHI
- Zoro # G910881208
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Seat Width | 47 1/2 in |
Chair Height | 40 in |
Back Width | 48 in |
Seat Height | 16 in |
Details
Item | Adirondack Chair |
Finish | Vandal Resistant |
Frame Material | Resinwood |
Features | (2) 6 Slatted Contoured Backs, Marine Grade Stainless Steel Hardware, UV Sabilized |
Product Type | Adirondack Chair |
Rockable | Not Rocking |
Number of Seating Positions | 1 |
Assembly | Unassembled |
Includes Footrest | No Footrest |
Seat Color | White |
Frame Color | White |
Seat Material | Resinwood |
Number of Chairs | 2 |
Includes Assembly Tools | No |
Resistance Properties | UV Resistant |
Chair Weight | 90 lb |
Description
Adirondack Chair, Assembly Unassembled, Back Width 48 in, Chair Height 40 in, Chair Weight 90 lb, Features (2) 6 Slatted Contoured Backs, Marine Grade Stainless Steel Hardware, UV Sabilized, Finish Vandal Resistant, Frame Color White, Frame Material Resinwood, Includes Assembly Tools No, Includes Footrest No Footrest, Number of Chairs 2, Number of Seating Positions 1, Product Type Adirondack Chair, Resistance Properties UV Resistant, Rockable Not Rocking, Seat Color White, Seat Height 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN SURVIVAL GEAR Guardian Gear ZW1776 17 Ride Right Seat Belt Connector Black (ZW1776 17)
- DB ELECTRICAL Spark Plug For Autolite AL085, Champion H14Y For Industrial Tractors; (3000-6000)
- CAMCO Heated Hose 25' (22911)
- WATER RIGHT Garden Hose 100 Ft 400 Series - Eggplant (PSH-100-EP)
- FLASH FURNITURE Navy/White PE Rattan Folding Bistro Chairs, 2PK (2-FV-FWA086-NVY-WHT-GG)
- FLASH FURNITURE Bowie Comfort Series Black Swivel Patio Chair with Black Cushion (JE-5101W-BK-GG)
- INTERNATIONAL CARAVAN Rattan Swivel Rocker with Micro Suede Cushion, Aqua Blue (3310-MS-AB)
- KAMP-RITE TENT COT Chair, 20"L x 34"W x 38"H, 12 lb. (CC463)
- EAST END IMPORTS Sojourn Outdoor Patio Armchair- Espresso Orange (EEI-1913-EXP-ORA)
- FLASH FURNITURE White All-Weather Outdoor Rocking Chair, 2PK (2-LE-HMP-2002-110-WT-GG)
- FLASH FURNITURE Gray Poly Resin Adirondack 2 Pk (2-JJ-C14501-LTG-GG)
- Ultrasite Outdoor Chairs