Shop All Patio Club Chairs & Chaise Lounges
Ultrasite
Adirondack 2-Seat Chair
Mfr # PB ADRIVCED
Zoro # G010881153
product price: $878.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$878.99
Free 30-Day Returns
Key Features
- Finish Vandal Resistant
- Resistance Properties UV Resistant
- Chair Height 40 in
- Assembly Unassembled
- Back Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB ADRIVCED
- Zoro # G010881153
- Country of Origin United States
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Chair Height | 40 in |
Back Width | 48 in |
Seat Height | 16 in |
Seat Width | 47 1/2 in |
Details
Finish | Vandal Resistant |
Item | Adirondack Chair |
Resistance Properties | UV Resistant |
Assembly | Unassembled |
Seat Material | Resinwood |
Frame Color | Cedar |
Product Type | Adirondack Chair |
Seat Color | Cedar |
Number of Chairs | 1 |
Features | (2) 6 Slatted Contoured Backs, Marine Grade Stainless Steel Hardware, UV Sabilized |
Includes Assembly Tools | No |
Includes Footrest | No Footrest |
Chair Weight | 90 lb |
Rockable | Not Rocking |
Number of Seating Positions | 2 |
Frame Material | Resinwood |
Description
Adirondack Chair, Assembly Unassembled, Back Width 48 in, Chair Height 40 in, Chair Weight 90 lb, Features (2) 6 Slatted Contoured Backs, Marine Grade Stainless Steel Hardware, UV Sabilized, Finish Vandal Resistant, Frame Color Cedar, Frame Material Resinwood, Includes Assembly Tools No, Includes Footrest No Footrest, Number of Chairs 1, Number of Seating Positions 2, Product Type Adirondack Chair, Resistance Properties UV Resistant, Rockable Not Rocking, Seat Color Cedar, Seat Height 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Spray Gun, 3/8 NPT Fx3/8 F (4012206001)
- FLOWZONE Carbon Fiber Wand (FZRADK)
- DALTON ENTERPRISES. Latex-ite Sodium Chloride Ice and Snow Melt, 30 LB Pail - (12987)
- KOMELON Komelon Usa Corporation TS12 Black Plastic Utility Torch Holder (TS12)
- GRACIOUS LIVING Adirondack II Adirondack Chair, 2934 in W, 3514 in D, 3312 in H, Resin Seat (11617-26ADI)
- AMERIHOME Canvas and Bamboo Butterfly Chair, Black, PK2 (BFCBCBLK2PK)
- WOODARD CM FS Campton SwivelRocker (TV21100)
- FLASH FURNITURE Dk Gray Rattan Chair w/All-Weather Lt Gray Cushion (DAD-SF2-1-DKGY-GG)
- FLASH FURNITURE 28" L 32" H, Straight (DAD-SF1-1-GG)
- RIO BRANDS FOLD CHAISE LOUNGE STL (BY405-0154)
- FLASH FURNITURE Natural Rattan Rope Chairs & Lt Gray Cushions, PK 2 (TW-VN015-15-NAT-LGY-GG)
- Ultrasite Patio Club Chairs & Chaise Lounges