Shop All Picnic Tables
Ultrasite
ADA Shelter Table, 144" W x70" D, Blue
Mfr # 238H-3-P12-Blue
Zoro # G3502077
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,952.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Tabletop Material Perforated Metal
- Overall Width 69 in
- Overall Depth 70 in
- Entry Walk Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultrasite
- MFR # 238H-3-P12-Blue
- Zoro # G3502077
- Country of Origin United States
- Category Picnic Tables
Dimensions
Overall Width | 69 in |
Overall Depth | 70 in |
Bench Height | 18 1/2 in |
Overall Height | 30 1/4 in |
Frame Diameter | 2 3/8 in |
Tabletop Width | 30 in |
Tabletop Length | 144 in |
Bench Length | 120 in |
Overall Length | 144 in |
Bench Depth | 12 in |
Length | 144" |
Description
ADA Shelter Table, Assembly Unassembled, Bench Coating/Finish Thermoplastic, Bench Color Blue, Bench Depth 12 in, Bench Height 18 1/2 in, Bench Length 120 in, Bench Structural Material Steel, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes Assembly Tools No, Includes Mounting Hardware No, Includes Umbrella Hole No, Mounting Location Portable, Number of Benches 2, Overall Diameter Not Applicable, Overall Height 30 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE Foldable Kick Scooter, SLTS46 (SLTS46)
- KOHLER Kit Oil Cooler (54 755 21-S)
- OREGON Semi Chsl Chain, 3/8"Low, .050"Gg, 39Lnk (91VXL039G)
- BRIGGS & STRATTON Primer Bulb (694395)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-V6-Blue)
- ULTRASITE Picnic Table, Cedar, 72 in. W, Hexagon (PB 6HEXCED)
- ULTRASITE Picnic Table, 72" W x30" D, Green (238U-V6-Green)
- ULTRASITE Table (PB 6HEXGRA)
- ULTRASITE Picnic Table, Gray, 72 in. W, Rectangular (PB 6GRAPARKP)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-P6-Blue)
- GLOBAL EQUIPMENT 46" Wheelchair Accessible Square Outdoor Steel Picnic Table, Blue (695291BL)
- Ultrasite Outdoor Tables