Shop All Picnic Tables
Ultrasite
ADA Shelter Table, 120" W x70" D, Blue
Mfr # 238H-4-V10-Blue
Zoro # G3502138
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$2,159.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Tabletop Material Expanded Metal
- Overall Width 69 in
- Overall Depth 70 in
- Entry Walk Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultrasite
- MFR # 238H-4-V10-Blue
- Zoro # G3502138
- Country of Origin United States
- Category Picnic Tables
Dimensions
Overall Width | 69 in |
Overall Depth | 70 in |
Overall Height | 30 1/4 in |
Bench Height | 18 in |
Bench Length | 42 in |
Frame Diameter | 2 3/8 in |
Tabletop Width | 30 in |
Overall Length | 120 in |
Tabletop Length | 120 in |
Bench Depth | 12 in |
Length | 120" |
Description
ADA Shelter Table, Assembly Unassembled, Bench Coating/Finish Thermoplastic, Bench Color Blue, Bench Depth 12 in, Bench Height 18 in, Bench Length 42 in, Bench Structural Material Steel, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes Assembly Tools No, Includes Mounting Hardware No, Includes Umbrella Hole No, Mounting Location Portable, Number of Benches 4, Overall Diameter Not Applicable, Overall Height 30 1/4 in, Overall Length 120 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE BLUE HAMMOCK FILTER 24X240X1 in. (G24201)
- MICHIGAN PEATMPANY GDN Magic 20LB Pot Soil (5720)
- MTD Bolt-Stud Shroud (90043-ZL8-000)
- KOHLER Dipstick (62 038 07-S)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-V6-Blue)
- ULTRASITE Commercial Park Table, Square, 46", Black (358-V-BLACK)
- ULTRASITE Picnic Table, Cedar, 72 in. W, Hexagon (PB 6HEXCED)
- ULTRASITE Table (PB 6HEXGRA)
- ULTRASITE Commercial Park Table, Square, 46", Green (358-V-GREEN)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-P6-Blue)
- FROG FURNISHINGS Cedar 6' ADA Park Place Table (PB 6CEDPARKPADA)
- Ultrasite Picnic Tables