Shop All Picnic Tables
Ultrasite
ADA Picnic Table, Cedar, 90 in. W
Mfr # PB 6CEDPARKPADA
Zoro # G3365419
product price: $1,542.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$1,542.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Tabletop Material Recycled Plastic
- Overall Width 57 7/8 in
- Overall Depth 58 in
- Entry Walk Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # PB 6CEDPARKPADA
- Zoro # G3365419
- UPC # 845720011710
- Country of Origin United States
- Category Picnic Tables
Dimensions
Overall Width | 57 7/8 in |
Overall Depth | 58 in |
Overall Height | 29 3/4 in |
Bench Height | 17 1/2 in |
Overall Length | 90 in |
Tabletop Length | 90 in |
Bench Length | 72 in |
Frame Diameter | 1 5/8 in |
Tabletop Width | 27 3/4 in |
Bench Depth | 9 1/4 in |
Length | 90" |
Description
ADA Picnic Table, Assembly Unassembled, Bench Coating/Finish Uncoated, Bench Color Cedar, Bench Depth 9 1/4 in, Bench Height 17 1/2 in, Bench Length 72 in, Bench Structural Material Resinwood, Frame Color Black, Frame Diameter 1 5/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes Assembly Tools No, Includes Mounting Hardware No, Includes Umbrella Hole No, Mounting Location Portable, Number of Benches 2, Overall Diameter Not Applicable, Overall Height 29 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spacer-Wheel (750-3193)
- ZORO SELECT Solid Wall Kit for 10x20 Ft Canopy (11C548)
- SCENIC ROAD Scenic Road Wall Mount Pail Holder Black 5 Gallon - SR300 (581132)
- DRAMM 36in Hanging Basket Watering Extension Handle (2310)
- ULTRASITE Picnic Table, Cedar, 72 in. W, Hexagon (PB 6HEXCED)
- ULTRASITE Table (PB 6HEXGRA)
- ULTRASITE Commercial Park Table, Square, 46", Black (358-V-BLACK)
- ULTRASITE Picnic Table, Gray, 72 in. W, Rectangular (PB 6GRAPARKP)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-V6-Blue)
- ULTRASITE Commercial Park Table, Square, 46", Green (358-V-GREEN)
- ZORO SELECT Picnic Table, 81" Dia., Green (4HUV4)
- Ultrasite Outdoor Tables