Shop All Ovens and Ranges
Ultrasite
ADA Fire Ring, Powder Coated Steel
Mfr # 600H
Zoro # G3505358
product price: $527.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$527.99
Free 30-Day Returns
Key Features
- Color Black
- Material Powder Coated Steel
- Overall Height 18 in
- Overall Depth 30 in
- Overall Length 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # 600H
- Zoro # G3505358
- Country of Origin United States
- Category Ovens and Ranges
Dimensions
Overall Height | 18 in |
Overall Depth | 30 in |
Overall Length | 38 in |
Cooking Surface Dimensions | 300 x 300 |
Overall Diameter | 32 in |
Details
Item | ADA Fire Ring |
Color | Black |
Material | Powder Coated Steel |
Burners | 1 |
Includes | Cooking Grate, Staple Anchor |
Number of Burners | 1 |
Heat Source | Charcoal |
Mount Type | Inground |
Description
ADA Fire Ring, Heat Source Charcoal, Overall Height 18 in, Overall Diameter 32 in, Overall Depth 30 in, Overall Length 38 in, Number of Burners 1, Material Powder Coated Steel, Mount Type Inground, Color Black, Includes Cooking Grate, Staple Anchor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HABCO FAN BLADE (C064259)
- FOX RUN Fat/Gravy Separator Clr (5598)
- DIXIE Knife, Black, Medium Weight, PK960 (SSK51)
- MARS DRINK NORTH AMERICA COFFEE, COLUMBIA (MDKA180)
- ULTRASITE Adjustable Powder Coated Steel Fire Ring (612)
- SUMMIT APPLIANCE DIV. Summit-Gas Wall Oven, Electronic Ignition, Digital Clock/Timer, Oven Window, Black (TTM7212KW)
- SUMMIT 24" Wide 4-Burner Gas Cooktop In Stainless Steel (GCJ4SS)
- BRENTWOOD APPLIANCES Electric 1000 Watt Single Hotplate, Chrome (TS337)
- CUSIMAX 1800W Electric Double Burner, Cast Iron Hot Plate, Silver (CMHP-B201S)
- GEH GEH GEHWB48T10095 Range Oven Stove Wire Rack (GEHWB48T10095)
- CHOICE Portable 5-Piece Cooking Kit with Butane Double Burner Range & 2 Pans - 16000 BTU (472BR23600KT)
- Ultrasite Ovens and Ranges