Shop All Grills & Smokers
Ultrasite
1-Burner Adjustable Grill
Mfr # 630-3
Zoro # G3505419
product price: $366.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$366.99
Free 30-Day Returns
Key Features
- Type Adjustable
- Cooking Surface Dimensions 300 x 300
- Overall Length 20 in
- Overall Depth 15 in
- Overall Height 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrasite
- MFR # 630-3
- Zoro # G3505419
- Country of Origin United States
- Category Grills & Smokers
Dimensions
Cooking Surface Dimensions | 300 x 300 |
Overall Length | 20 in |
Overall Depth | 15 in |
Overall Height | 50 in |
Details
Item | Grill |
Type | Adjustable |
Burners | 1 |
Material | Powder Coated Steel |
Color | Black |
Includes | Cooking Grate, Lockable Grill Cover, Utility Shelf |
Number of Burners | 1 |
Product Type | Pedestal Grill |
Mount Type | Pedestal |
Heat Source | Charcoal |
Description
Pedestal Grill, Heat Source Charcoal, Overall Height 50 in, Overall Depth 15 in, Overall Length 20 in, Number of Burners 1, Material Powder Coated Steel, Mount Type Pedestal, Color Black, Includes Cooking Grate, Lockable Grill Cover, Utility Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFIT GoPed Multifunctional Pedometer (GF-GOPED)
- DEWALT 60V MAX* FLEXVOLT(R) Brushless Cordless Handheld Axial Blower (Tool Only) (DCBL772B)
- WORKFORCE Square Point Shovel, 28in Fiberglass Handle, Heavy Duty 16 Gauge Steel Head (1236-1)
- KOHLER Seal Oil (Helix Lip) (24 032 19-S)
- KING KOOKER Double Jet Cooker, 180K BTU, 120qt Aluminum Pot (12013N)
- CROWN VERITY 8-Burner Gas 129000 BtuH Grill (MCB-60)
- CHAR-BROIL Vertical Electric Smoker (11201677)
- SMOKEHOUSE PRODUCTS Big Chief Top Load Smoker (SM460024)
- BACKYARD PRO LPG30 30in Stainless Steel Liquid Propane Outdoor Grill (554LPG30)
- MASTERBUILT Digital Wood Chips Vertical Smoker Black (MB20070421)
- CHAR-BROIL Perf IR 4B LP Gas Grill (463341021-DI)
- Ultrasite Grills & Smokers