Shop All Tire Repair Tools
Ultraseal
Pump for 1-gal. Jug Of Ultraseal
Mfr # 61301
Zoro # G402696686
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.2
- Height 3.5
- Length 10.1
- Width 6.4
- Hose Dia. Item
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultraseal
- MFR # 61301
- Zoro # G402696686
- Country of Origin United States
- Category Tire Repair Tools
Dimensions
Outside Diameter | 0.2 |
Height | 3.5 |
Length | 10.1 |
Width | 6.4 |
Hose Dia. | Item |
Description
easy-to-use pump for Ultraseal Heavy-Duty Grade tire sealant, item number , Ultraseal Commercial-Grade tire sealant, item number and Ultraseal bulletproof grade, item number . each stroke delivers 1 oz.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 4-Way Antenna Ratchet Mount - Chrome Plated Brass (19521)
- BUYERS PRODUCTS Stainless Steel Mounts For Flood And Spot Lights (1492107)
- KC HILITES JEEP TJ REPL FOG: 6IN POLY W/ GUARD 55W 05-06 (EA) (1135)
- TOWMATE LITHIUM POWERED 48in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/7-PIN RV (TM48XR-7RV)
- ULTRASEAL Gemplers Ultraseal Tire Sealant (3610-46HP)
- FLORIDA TIRE SUPPLY Pincott Smart 2 Buffing Blades (PINSMART-2)
- SHARK INDUSTRIES Inner Liner Scraper / Hoe Style (22987)
- SHARK INDUSTRIES Nylon Mount/Demount Kit With Round Hole Washers & Bracket Included (35030)
- TIRE SERVICE INTERNATIONAL Bead Seat Tool 10 Gallon (CH-10)
- HALTEC Bead Seater, 14", 15" Wheels (PC-2)
- COUNTERACT Balancing Beads, 6 oz., Glass (6oz. B)
- Ultraseal Service & Shop Tools