Shop All Playground Equipment
Ultraplay
Timber Glen Playground, Red/Blue
Mfr # UPLAY-005-P
Zoro # G0051270
product price: $12,356.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$12,356.99
Free 30-Day Returns
Key Features
- Color Multi-Color
- Features 6 ft Wave Slide, Bass Drum, Bench Panel, Curved Slide, HDPE Climber, Ships Wheel Panel
- Material Galvanized Steel (Tube), Plastic
- ADA Accessibility ADA Accessible
- User Capacity - High 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultraplay
- MFR # UPLAY-005-P
- Zoro # G0051270
- Country of Origin United States
- Category Playground Equipment
Dimensions
Installation Zone Length | 31.4 ft |
Installation Zone Width | 26.1 ft |
Details
Color | Multi-Color |
Item | Playground |
Features | 6 ft Wave Slide, Bass Drum, Bench Panel, Curved Slide, HDPE Climber, Ships Wheel Panel |
Material | Galvanized Steel (Tube), Plastic |
ADA Accessibility | ADA Accessible |
User Capacity - High | 12 |
User Capacity - Low | 1 |
For Age Range | 5 to 12 yr |
Style Name | Timber Glen |
Standards | ASTM F1292, CSPC Compliant |
Mount Type | Ground Spike |
Description
Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Range Ready Bag, Olive Drab, Polyester (F56380A330)
- GOZNEY ARC XL Liquid Propane Outdoor Pizza Oven Bone (GAPBNUS1624)
- STENS Deck Wheel For Bobcat Bzt2190, Bzt2210, Bzt2250, Bzt2260 2721512; 210-132 (210-132)
- MILLER MFG Mineral & Salt Block Pan 10 qt. (1129)
- ULTRAPLAY South Fork Playground, Natural (UPLAY-001-N)
- ULTRAPLAY Discovery Center 5 Deck Playground w/Spike Mount (DC-5XLG/02-08-0209)
- ULTRAPLAY Cumberland Gap Playground, Natural (UPLAY-007-N)
- SERENELIFE Children’s Tree Swing Tent - Indoor/Outdoor Hanging Rope Swing Hangout Kit (Camo) (SLSWNG350CM)
- SPORTIME GRABBALLS SET/6 W/GUIDE SET OF 6 PK (112000008)
- PLAYBERG Safety Grab Handles Set, Kids Outdoor Play House Hand Grip Bars Playground Set Accessory (QI004563.GN)
- TOY TIME Climbing Rope Knotted Tree Swing Ladder, Backyard Balance Equipment for Strength, Exercise, Boys/Girls (815112WBO)
- Ultraplay Playground Equipment