Shop All Picnic Tables
Ultraplay
Table
Mfr # 350PS-V
Zoro # G410919821
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,059.99
Free 30-Day Returns
Key Features
- Shape Square
- Overall Width 64 7/8 in
- Bench Height 12 in
- Frame Material Steel
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultraplay
- MFR # 350PS-V
- Zoro # G410919821
- Country of Origin United States
- Category Picnic Tables
Dimensions
Overall Width | 64 7/8 in |
Bench Height | 12 in |
Overall Height | 20 1/8 in |
Overall Length | 64 7/8 in |
Tabletop Length | 36 in |
Frame Diameter | 1 5/8 in |
Bench Depth | 10 in |
Bench Length | 24 in |
Tabletop Width | 36 in |
Description
Table
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGEL Marine Chest Cooler, 13.0 qt. Capacity (UC13S)
- FLASH FURNITURE 28" Square White Steel Folding Patio Table (CO-1-WH-GG)
- MALISH Sanitary Shovel, Polypropylene Blade, 36 in L Yellow Polypropylene Handle (62436)
- MTD Harness-Dash E-Pt (925-06129)
- GLOBAL INDUSTRIAL 46 Expanded Metal Square Picnic Table, Gray (277151GY)
- GLOBAL INDUSTRIAL 46 Round Perforated Metal Outdoor Picnic Table, 84W x 84D Overall, Blue (262078BL)
- ZORO SELECT Picnic Table, 72" W x62" D, Blue (4HUV9)
- BRIDGEPORT Picnic Table, Folding, 6 Ft., Dark Gray, Resin, 29.4" x 72" x 57" (C902BP87GRY1E)
- TRUE FABRICATIONS Wicker Picnic Set (2629)
- FROG FURNISHINGS Gray 8' Park Place Table (PB 8GRAPARKP)
- GLOBAL INDUSTRIAL 8' Rectangular Expanded Metal Outdoor Table, Black (277570BK)
- Ultraplay Outdoor Tables