Shop All Picnic Tables
Ultraplay
Table
Mfr # 320H-P6
Zoro # G010919849
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$7,328.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Overall Width 77 3/4 in
- Standards ADA Accessible
- Frame Color Green
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultraplay
- MFR # 320H-P6
- Zoro # G010919849
- Country of Origin United States
- Category Picnic Tables
Dimensions
Overall Width | 77 3/4 in |
Overall Height | 142 1/4 in |
Bench Height | 18 in |
Tabletop Width | 30 1/8 in |
Bench Length | 72 1/8 in |
Bench Depth | 12 1/8 in |
Tabletop Length | 72 in |
Overall Length | 79 1/2 in |
Description
Table
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Replacement Diaphragm, Jar-Top Valves (DRKJTVCP)
- RAPITEST Tester Soil Kit Ph 10-T (1612)
- RAZOR-BACK Trenching Shovel, Steel Blade, 43 in L Fiberglass Handle (47034)
- ZORO SELECT ArborGard Tree Trunk Protector, PK100 (1121)
- FROG FURNISHINGS Cedar 6' HEX Table with Black Frame (PB 6HEXCED)
- CREEKVINE DESIGNS 27 in. x 5 ft. Red Cedar Backyard Bash Cross Legged Picnic Table with Detached Benches (WF27WCLTCB5CVD)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- ZORO SELECT Picnic Table, 72" W x60" D, White (1MDU4)
- ZORO SELECT Picnic Table, 72" W x62" D, Green (4HUR6)
- GLOBAL INDUSTRIAL 8' Rectangular Expanded Metal Outdoor Table, Black (277570BK)
- ZORO SELECT Picnic Table, 80" W x80" D, Blue (4HUV5)
- Ultraplay Patio Furniture