Shop All Picnic Tables
Ultraplay
Table
Mfr # 233SM-SD6
Zoro # G310919815
product price: $1,032.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,032.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Overall Width 20 in
- Standards ADA Accessible
- Frame Material Steel
- Frame Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultraplay
- MFR # 233SM-SD6
- Zoro # G310919815
- Country of Origin United States
- Category Picnic Tables
Dimensions
Overall Width | 20 in |
Overall Height | 30 in |
Bench Height | 18 in |
Tabletop Width | 20 in |
Frame Diameter | 2 3/8 in |
Overall Length | 72 in |
Bench Length | 14 1/2 in |
Tabletop Length | 72 in |
Bench Depth | 14 1/2 in |
Description
Outdoor Classroom Table, Assembly Unassembled, Bench Coating/Finish Thermoplastic, Bench Color Blue, Bench Depth 14 1/2 in, Bench Height 18 in, Bench Length 14 1/2 in, Bench Structural Material Steel, Frame Color Black, Frame Diameter 2 3/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes Assembly Tools No, Includes Mounting Hardware No, Includes Umbrella Hole No, Maximum Seating Capacity 2, Mounting Location Surface, Number of Benches 2, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Belt, Cub Cadet / MTD / Troy Bilt, Primary Drive, 5/8 x 68in. (75-025)
- MTD Recoil Starter Asm (951-10790)
- E-Z-GO Steering Column Kit (28633G01)
- NATIONAL HARDWARE CANE BOLT BLACK 18""H (N109-039)
- BRIDGEPORT Picnic Table, Folding, 6 Ft., Taupe, Resin, 29.4" x 72" x 57" (C902BP87DGR1E)
- GARDENISED Outdoor Woodgrain Picnic Table Set with Metal Frame, Gray (QI003911GY)
- ZORO SELECT Picnic Table, 80" W x80" D, Green (4HUV6)
- FROG FURNISHINGS Brown 6' ADA HEX Table with Black Frame (PB 6HEXADABRO)
- VESTIL Metal Rectangle Picnic Table, 96", green (PT-MX-3096-GN)
- GLOBAL INDUSTRIAL 46 Expanded Metal Square Picnic Table, Gray (277151GY)
- GLOBAL INDUSTRIAL 8' Rectangular Picnic Table, Surface Mount, Gray 96 Long (277153GY)
- Ultraplay Patio Furniture