Shop All Playground Equipment
Ultraplay
Maddies' Chase Playground, Playful
Mfr # UPLAY-006-P
Zoro # G0051158
product price: $13,162.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$13,162.99
Free 30-Day Returns
Key Features
- Color Multi-Color
- Features 4 ft Beanstalk Climber, 5 ft Double Straight Slide, Bongo and Bass Drums, Bench Panel, Rain Wheel, Stepping Pods, Window Panels
- Material Galvanized Steel (Tube), Plastic
- User Capacity - Low 26
- For Age Range 5 to 12 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultraplay
- MFR # UPLAY-006-P
- Zoro # G0051158
- Country of Origin United States
- Category Playground Equipment
Dimensions
Installation Zone Width | 27.6 ft |
Installation Zone Length | 32.7 ft |
Details
Color | Multi-Color |
Item | Playground |
Features | 4 ft Beanstalk Climber, 5 ft Double Straight Slide, Bongo and Bass Drums, Bench Panel, Rain Wheel, Stepping Pods, Window Panels |
Material | Galvanized Steel (Tube), Plastic |
User Capacity - Low | 26 |
For Age Range | 5 to 12 yr |
Mount Type | In-Ground Kit |
ADA Accessibility | ADA Accessible |
User Capacity - High | 40 |
Style Name | Maddie's Chase |
Standards | ASTM F1292, CSPC Compliant |
Description
Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Saw Pruning Folding Stl Blade (FL81-180F)
- FIMCO Double Hose Shank Nozzle, 3/8" (7771953)
- EMSCO GROUP ESP Super Value Saucer Polyethylene Disc 26 in. (1155TD)
- RAIN BIRD Nozzle Shrub Undrg A17Ap (A-17-AP-C1)
- ULTRAPLAY Discovery Center 5 Deck Playground w/Spike Mount (DC-5XLG/02-08-0209)
- ULTRAPLAY South Fork Playground, Natural (UPLAY-001-N)
- ULTRAPLAY Cumberland Gap Playground, Natural (UPLAY-007-N)
- SPORTIME BALL PVC GRABBALL (112000007)
- SPORTIME GAME HOCKEY SUPER SOFTOUCH SET (UM135-10)
- RUBBER-CAL "Eco-Sport" Interlocking Tiles - 3/4 x 19.5 x 19.5 Inch - 15 Pack - 39.6 Square Feet Coverage - Coal (03-208-CO-15PK)
- SIMPLAY3 Hide Away Delivery and Storage Box (418050-02)
- Ultraplay Playground Equipment