Shop All Playground Equipment
Ultraplay
Discovery Center 4 Deck Playground w/Spike Mount
Mfr # DC-4LG/02-08-0206
Zoro # G0049143
product price: $9,535.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$9,535.99
Free 30-Day Returns
Key Features
- Color Multi-Color
- Features Multi-Sensory Experience, Raised Graphics
- Mount Type Ground Spike
- User Capacity - Low 13
- Style Name Discovery Mountain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultraplay
- MFR # DC-4LG/02-08-0206
- Zoro # G0049143
- Country of Origin United States
- Category Playground Equipment
Dimensions
Installation Zone Width | 27.3 ft |
Installation Zone Length | 28.1 ft |
Details
Color | Multi-Color |
Item | Playground |
Features | Multi-Sensory Experience, Raised Graphics |
Mount Type | Ground Spike |
User Capacity - Low | 13 |
Style Name | Discovery Mountain |
ADA Accessibility | ADA Accessible |
For Age Range | 2 to 5 yr |
User Capacity - High | 25 |
Standards | ASTM F1292, CSPC Compliant, IPEMA Compliant |
Description
Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED JED 8198285 1.25 x 72 in. Filter Connection Hose (8198285)
- CAMCO UNIVERSAL VENT INSTALLATION KIT WITH PUTTY TAPE (25003)
- ARIENS Snow Blower, Gas, 28 in Clearing Path, 14 in Auger Diameter, 12.5 ft-lb Torque (921046)
- TEKNOR APEX Teknor Apex 8602-25 NeverKink RV/Marine Hose - 5/8" x 25', White (8602-25)
- ULTRAPLAY South Fork Playground, Natural (UPLAY-001-N)
- ULTRAPLAY Discovery Center 5 Deck Playground w/Spike Mount (DC-5XLG/02-08-0209)
- ULTRAPLAY Big Sky Playground, Playful (UPLAY-080-P)
- ULTRAPLAY Deer Creek Playground, Natural (UPLAY-002-N)
- SIMPLAY3 Sand and Water Bench (217020-01)
- SPORTIME HOOPS 30 INCH ULTRAHOOPS SET OF 6 PK (112000032)
- PLAYBERG Adjustable Plastic Standing Swing, Outdoor Kids Playground Swing, Green (QI003584.GN)
- Ultraplay Playground Equipment