Shop All Picnic Tables
Ultraplay
Canopy Table
Mfr # 320-P6
Zoro # G110919862
product price: $7,368.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$7,368.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Overall Width 77 3/4 in
- Overall Height 142 1/4 in
- Frame Color Green
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultraplay
- MFR # 320-P6
- Zoro # G110919862
- Country of Origin United States
- Category Picnic Tables
Dimensions
Overall Width | 77 3/4 in |
Overall Height | 142 1/4 in |
Bench Height | 18 in |
Tabletop Width | 30 1/8 in |
Tabletop Length | 72 1/8 in |
Bench Length | 72 1/8 in |
Bench Depth | 12 1/8 in |
Overall Length | 79 1/2 in |
Description
Canopy Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBER Rapidfire Chim Starter (7416)
- LIGNETICS 20LB Hick BBQ Pellet (FK14)
- FELCO Replacement Cutting Blades for FELCO F6 (44350)
- IGLOO Hinge Sure Lock Wht Pr (24012)
- ZORO SELECT Rubber End Cup, PK4 (PCT 06)
- GLOBAL INDUSTRIAL 46 Square Perforated Metal Outdoor Picnic Table, 81W x 81D Overall, Black (694551BK)
- GLOBAL INDUSTRIAL 6' Plastic Picnic Table, Blow Molded Plastic, 72 x 30 (695484)
- ZORO SELECT Picnic Table, W x96" D, Brown (4HUX3)
- GARDENISED Outdoor Foldable Woodgrain Picnic Table Set with Metal Frame 6 Ft. Black (QI004269.BK)
- ULTRASITE Table (PB 6HEXGRA)
- GLOBAL INDUSTRIAL 4ft Rectangular Kids Picnic Table, Expanded Metal, Red (695485KRD)
- Ultraplay Picnic Tables