Shop All Playground Equipment
Ultraplay
Bench
Mfr # UPLAY-032
Zoro # G910918461
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$4,479.99
Free 30-Day Returns
Key Features
- Color Blue/Green/Beige
- Standards IPEMA Compliant
- Installation Zone Diameter 21 ft
- Style Name Moon Crater Climber
- For Age Range 2 to 5 yr, 5 to 12 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultraplay
- MFR # UPLAY-032
- Zoro # G910918461
- Country of Origin United States
- Category Playground Equipment
Dimensions
Installation Zone Diameter | 21 ft |
Details
Color | Blue/Green/Beige |
Item | Climber |
Standards | IPEMA Compliant |
Style Name | Moon Crater Climber |
For Age Range | 2 to 5 yr, 5 to 12 yr |
User Capacity - Low | 1 |
Features | Durable, Hand and Foothold Openings |
User Capacity - High | 12 |
Material | Rotomolded Plastic |
ADA Accessibility | Not ADA Accessible |
Description
Bench
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VPG FERTILOME SOIL ACIDIFIER PLUS IRON (10660)
- XPOSE SAFETY 24 ft x 36 ft 5 mil Tarp, Brown, Polyethylene (BRT-2436-X)
- MIRACLE-GRO Potting Mix W/Fert 16Qt (75686300)
- YARDGARD Welded Wire Fence, 14 ga., 60"X50 ft. (308303B)
- ULTRAPLAY Cumberland Gap Playground, Natural (UPLAY-007-N)
- ULTRAPLAY South Fork Playground, Natural (UPLAY-001-N)
- ULTRAPLAY Discovery Center 5 Deck Playground w/Spike Mount (DC-5XLG/02-08-0209)
- SPORTIME BALL POLY PG 8.5 INCH BLUE (111000041)
- MCCOURT McCourt 77800 72 x 30 Inch Commercialite Folding Table - Gray with Black Frame (77800)
- TAYLOR MADE 12in Tuff End™ Inflatable Vinyl Buoy - Orange (61143)
- SIMPLAY3 Hide Away Delivery and Storage Box (418050-02)
- Ultraplay Playground Equipment