Shop All Playground Equipment
Ultraplay
Bench
Mfr # TBARK-430-NATURAL
Zoro # G810918516
product price: $1,018.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,018.99
Free 30-Day Returns
Key Features
- Color Green
- Product Type Hoop Jump
- Material Steel, Thermoplastic
- Overall Length 46 3/4 in
- Overall Height 53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultraplay
- MFR # TBARK-430-NATURAL
- Zoro # G810918516
- Country of Origin United States
- Category Playground Equipment
Dimensions
Overall Length | 46 3/4 in |
Overall Height | 53 in |
Overall Width | 3/4 in |
Details
Color | Green |
Item | Hoop Jump |
Product Type | Hoop Jump |
Material | Steel, Thermoplastic |
Description
Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET Flat Spray Polymer Tips, 80 Deg, PK4 (PK-TP8003VP)
- PETERSON MANUFACTURING Peterson Manufacturing V25912 Stop, Turn, & Tail Light With Reflex - With Integral Back Up Light (V25912)
- ZORO SELECT Solid Wall Kit for 10x20 Ft Canopy (11C548)
- VALLEY INDUSTRIES Valley Industries Pressure Washer Nozzle Kit (PK-40NZLKIT)
- ULTRAPLAY Discovery Center 5 Deck Playground w/Spike Mount (DC-5XLG/02-08-0209)
- ULTRAPLAY South Fork Playground, Natural (UPLAY-001-N)
- ULTRAPLAY Cumberland Gap Playground, Natural (UPLAY-007-N)
- SIMPLAY3 Dig Free Universal Mailbox Post (422030-01)
- SPORTIME BALL PVC GRABBALL (112000007)
- LAKELAND MILLS Lakeland Mills CF1123 Porch Swing; 4 ft. (CF1123)
- PLAYBERG Heavy Duty Flexible Green Belt Swing with Coated Metal Chain (QI003376)
- Ultraplay Playground Equipment