Shop All Playground Equipment
Ultraplay
Bench
Mfr # SLIDE-P
Zoro # G110918780
product price: $4,275.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$4,275.99
Free 30-Day Returns
Key Features
- Color Blue/Red/Yellow
- ADA Accessibility Not ADA Accessible
- Features Barrier Rails, Freestanding Slide, Transition Deck
- Installation Zone Length 24 ft
- Mount Type In-Ground Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultraplay
- MFR # SLIDE-P
- Zoro # G110918780
- Country of Origin United States
- Category Playground Equipment
Dimensions
Installation Zone Length | 24 ft |
Installation Zone Width | 16 ft |
Details
Color | Blue/Red/Yellow |
Item | Slide |
ADA Accessibility | Not ADA Accessible |
Features | Barrier Rails, Freestanding Slide, Transition Deck |
Mount Type | In-Ground Kit |
Material | Coated Steel (Stairs), Powder Coated Steel |
Standards | IPEMA Compliant |
Style Name | Freestanding Slide |
For Age Range | 2 to 5 yr, 5 to 12 yr |
Description
Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO NPT Kit Fitting, 1/2 In. (5168832)
- ZEP Spray Nozzle, Brass (T25801)
- FLASH FURNITURE Black Steel Patio Arm Chair with Square Back (CO-2-BK-GG)
- SWISHER Blade Set, 3 pcs., 12509 (12925)
- ULTRAPLAY South Fork Playground, Natural (UPLAY-001-N)
- ULTRAPLAY Deer Creek Playground, Natural (UPLAY-002-N)
- ULTRAPLAY Discovery Center 5 Deck Playground w/Spike Mount (DC-5XLG/02-08-0209)
- JENSEN Commercial Airplane Roto Molded Spring Ride Red (SP250AR)
- SPORTIME BALL INFLATABLE ALL BALL 4 INCH YELLOW PACK OF 12 PK (111000006)
- SANDLOCK SandLock CSG-6060CV Sandbox 5 x 5 ft. Vented Cover (CSG-6060CV)
- RUBBER-CAL "Eco-Sport" Interlocking Tiles - 3/4 x 19.5 x 19.5 In - 5 Pk - 132 Square Feet Coverage - Terra Cota (03-208-TC-50PK)
- Ultraplay Playground Equipment