Shop All Playground Equipment
Ultraplay
Bench
Mfr # PJHLAD
Zoro # G610918631
product price: $1,234.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,234.99
Free 30-Day Returns
Key Features
- Color Blue
- For Age Range 2 to 5 yr
- Style Name Horizontal Ladder
- Standards IPEMA Compliant
- Installation Zone Length 18 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultraplay
- MFR # PJHLAD
- Zoro # G610918631
- Country of Origin United States
- Category Playground Equipment
Dimensions
Installation Zone Length | 18 ft |
Installation Zone Width | 14 ft |
Details
Color | Blue |
Item | Ladder |
For Age Range | 2 to 5 yr |
Style Name | Horizontal Ladder |
Standards | IPEMA Compliant |
Features | Powder Coated Frame |
ADA Accessibility | Not ADA Accessible |
Mount Type | In-Ground Kit |
Description
Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Picnic Table, 80" W x80" D, Blue (4HUV1)
- MUTUAL INDUSTRIES 36Inx500Ft Misf 150 Silt Fence Fabric (150-500-36)
- US WEIGHT 50 lb Umbrella Base, Grey (FUB1GRY)
- AFTERMARKET Fits Case Backhoe Dipper Cylinder Assembly 580SL 580SL ll 580SM ll (183795A3)
- ULTRAPLAY Cumberland Gap Playground, Natural (UPLAY-007-N)
- ULTRAPLAY Discovery Center 5 Deck Playground w/Spike Mount (DC-5XLG/02-08-0209)
- ULTRAPLAY South Fork Playground, Natural (UPLAY-001-N)
- PLAYBERG Plastic Double Glider Playground 2 Person Swing, Green (QI003582G)
- SLUGFEST SUPPLIES Sandbox 10 x 10 ft. Vented Cover (SL1413146)
- SIMPLAY3 Seed to Sprout Slide and Store Two Level (422050-01)
- SPORTIME HOOPS 30 INCH ULTRAHOOPS SET OF 6 PK (112000032)
- Ultraplay Playground Equipment