Shop All Playground Equipment
Ultraplay
Bench
Mfr # PBARK-450-NATURAL
Zoro # G910918720
product price: $1,413.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,413.99
Free 30-Day Returns
Key Features
- Color Beige, Green
- Overall Height 34 1/2 in
- Material Steel, Thermoplastic
- Overall Width 42 3/4 in
- Overall Length 78 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultraplay
- MFR # PBARK-450-NATURAL
- Zoro # G910918720
- Country of Origin United States
- Category Playground Equipment
Dimensions
Overall Height | 34 1/2 in |
Overall Width | 42 3/4 in |
Overall Length | 78 1/2 in |
Details
Color | Beige, Green |
Item | Jump Over |
Material | Steel, Thermoplastic |
Product Type | Jump Over |
Description
Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Stop Solenoid For Arrowhead FSS0030 12 Volt For Industrial Tractors; (3003-3007)
- GRILLPRO Grid Cooking Porclan 19X11-1/2 (50335)
- A.R. NORTH AMERICA Kit Valves, XRV, RKV (AR1828)
- RAPITEST Tester Soil Kit Ph 10-T (1612)
- ULTRAPLAY Cumberland Gap Playground, Natural (UPLAY-007-N)
- ULTRAPLAY South Fork Playground, Natural (UPLAY-001-N)
- ULTRAPLAY Discovery Center 5 Deck Playground w/Spike Mount (DC-5XLG/02-08-0209)
- SPORTIME HURDLE COMEBACK HURDLE 16 IN SET OF 6 PK (VTH-16SWB)
- RUBBER-CAL Eco-Safety Interlocking Playground Tiles - 3 x 19.5 x 19.5 In - 2 Pk 5.2 Sq Ft- Blue/White Speckled (04-128-BW-2PK)
- SPORTIME CONE FLOW MARKERS - SET OF 48 (112002542)
- SPORTIME STARTING BLOCK RUBBER (4 - PAIR) - SET OF 8 PK (VSB-11S4)
- Ultraplay Playground Equipment