Shop All Playground Equipment
Ultraplay
Bench
Mfr # PBARK-440-NATURAL
Zoro # G910918768
product price: $1,591.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,591.99
Free 30-Day Returns
Key Features
- Color Beige, Green
- Overall Width 25 1/4 in
- Overall Height 17 in
- Product Type Teeter Totter
- Material Powder Coated Steel, Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultraplay
- MFR # PBARK-440-NATURAL
- Zoro # G910918768
- Country of Origin United States
- Category Playground Equipment
Dimensions
Overall Width | 25 1/4 in |
Overall Height | 17 in |
Overall Length | 120 in |
Details
Color | Beige, Green |
Item | Teeter Totter |
Product Type | Teeter Totter |
Material | Powder Coated Steel, Thermoplastic |
Description
Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANMATS NFL Baltimore Ravens Decal Stickers (60946)
- BIRCHMEIER Birchmeier Birchmeier Sprayer Parts -- Lid Gasket (144-129-01)
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-20X40)
- AFTERMARKET One New Deck Engagement Cable Fits AYP Fits Husqvarna 42 Deck Models (175067)
- ULTRAPLAY Cumberland Gap Playground, Natural (UPLAY-007-N)
- ULTRAPLAY South Fork Playground, Natural (UPLAY-001-N)
- ULTRAPLAY Discovery Center 5 Deck Playground w/Spike Mount (DC-5XLG/02-08-0209)
- SIMPLAY3 Indoor Outdoor Little Sharing Library Bo (417050-03)
- SPORTIME GAME HOCKEY SUPER SOFTOUCH SET (UM135-10)
- GAMECRAFT 360 deg Enclosed Swing Seat (1040685)
- SPORTIME BALLS GRAB-N-BALLS ST/3 PK (111000125)
- Ultraplay Playground Equipment