Shop All Outdoor Benches
Ultraplay
Bench
Mfr # 954-FB8
Zoro # G810988793
product price: $2,258.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,258.99
Free 30-Day Returns
Key Features
- Overall Height 35 1/2 in
- Overall Depth 26 7/8 in
- Frame Material Cast Aluminum
- Frame Finish Powder Coated
- Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultraplay
- MFR # 954-FB8
- Zoro # G810988793
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 35 1/2 in |
Overall Depth | 26 7/8 in |
Back Depth | 25 in |
Overall Length | 96 in |
Seat Height | 18 in |
Seat Depth | 25 in |
Description
Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cap-Push (726-0214)
- DRAMM Plastic Water Breaker (170PL)
- CORE TARPS 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-8X10)
- DB ELECTRICAL U-joint For Weasler 200-8370 Tractor; (3013-6043)
- TUHOME Austin Storage Table, One Extendable Table Shelf, Four Legs, Lower Shelf, Dark Brown (ZLB7105)
- TUHOME Entryway Storage Unit, Eight Shoe Capacity, Espresso/Mahogany (ZCG5659)
- ULTRASITE Surface Mount Park Bench W/ Back, Green (940SM-V6-GREEN)
- CLASSIC ACCESSORIES Contoured Foam, 3" Thick Bench/Settee (61-016-010916-RT)
- CREEKVINE DESIGNS 6 ft. Cedar Countryside Porch Swing (WF6SEGSCVD)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Green (262076GN)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Blue (695741BL)
- Ultraplay Outdoor Benches