Shop All Outdoor Benches
Ultraplay
Bench
Mfr # 954-FB6
Zoro # G610988788
product price: $1,877.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,877.99
Free 30-Day Returns
Key Features
- Overall Height 35 1/2 in
- Overall Depth 26 7/8 in
- Frame Material Cast Aluminum
- Frame Finish Powder Coated
- Features UltraCoat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultraplay
- MFR # 954-FB6
- Zoro # G610988788
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 35 1/2 in |
Overall Depth | 26 7/8 in |
Seat Depth | 25 1/2 in |
Overall Length | 72 in |
Back Depth | 25 1/2 in |
Seat Height | 18 in |
Description
Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM Planter Box Sq Chocolate 18In (457185-1001)
- JACKS IMPORTS Soft Jointed Rubber Covered Dee Ring Bit 5-1/2" (25759-5-1/2)
- FLOWZONE M18 110 Degree Nozzle (FZAABD)
- BOSCH Handheld Blower, 71 cfm, 166mph, Bare Tool, 18 V, 2.5 lb (GBL18V-71N)
- GARDENISED Outdoor Powder Coated Steel Park Bench, Garden Bench with Pop Up Middle Table, Lawn Decor Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003461L)
- INTERNATIONAL CARAVAN Resin Wicker Hanging Loveseat Swing, Mocha (3183-MO)
- DURAMAX Ashton Convertible Table / Bench (68070)
- GLOBAL INDUSTRIAL 6' Aluminum Park Bench, Black (436977BK)
- GLOBAL EQUIPMENT 6 ft. Outdoor Steel Flat Bench - Expanded Metal - Black (277156BK)
- GT GRANDSTANDS BY ULTRAPLAY 2 Row National Rep Aluminum Bleacher, 15' Long, Single Footboard (NB-0215ASTD)
- FROG FURNISHINGS Cedar 4' Newport Bench (PB 4CEDNEW)
- Ultraplay Patio Furniture