Shop All Outdoor Benches
Ultraplay
Bench
Mfr # 954-FB4
Zoro # G010988791
product price: $1,505.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,505.99
Free 30-Day Returns
Key Features
- Overall Height 35 1/2 in
- Frame Material Cast Aluminum
- Overall Depth 26 7/8 in
- Shape Straight
- Series Lexington
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultraplay
- MFR # 954-FB4
- Zoro # G010988791
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 35 1/2 in |
Overall Depth | 26 7/8 in |
Seat Height | 18 in |
Overall Length | 48 in |
Seat Depth | 25 in |
Back Depth | 25 in |
Description
Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOBES PLANT FOOD FASTSTRT 20PK (7920)
- STENS Muffler 105-064 For Briggs & Stratton 394569S (105-064)
- ARROW STORAGE PRODUCTS Metal Canopy 10x6x7 ft. Eggshell (CPH100607DS)
- SWISHER Blade Driver-Asy. (10540)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Expanded Metal, Gray (695743GY)
- WHITECAP TEAK Briarwood 5-Foot Garden Bench (WT60064)
- IMPERIAL POWER LTD Latt Back STL Bench (IP-SV131FB)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Gray (262075GY)
- FROG FURNISHINGS Brown 8' Jameson Bench Surface Mount w/ Black Frame (PB 8BROBFJAM)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Blue (262076BL)
- DESIGN TOSCANO Powder Pals Holiday Snowman Bench (NE160250)
- Ultraplay Outdoor Benches