Shop All Outdoor Benches
Ultraplay
Bench
Mfr # 94N-HS6
Zoro # G810988786
product price: $1,511.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,511.99
Free 30-Day Returns
Key Features
- Overall Height 18 1/4 in
- Overall Depth 23 5/8 in
- Frame Material Steel
- Frame Color Bronze
- Frame Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultraplay
- MFR # 94N-HS6
- Zoro # G810988786
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 18 1/4 in |
Overall Depth | 23 5/8 in |
Seat Height | 18 in |
Seat Depth | 23 5/8 in |
Overall Length | 72 in |
Details
Item | Outdoor Bench |
Frame Material | Steel |
Frame Color | Bronze |
Frame Finish | Powder Coated |
Assembly | Assembled |
Features | Combines Durability, Fully Welded, MIG Welded Leg |
Series | Augusta |
Shape | Straight |
Seat Color | Bronze |
Support Style | Leg |
Seat Structural Material | Steel |
Number of Supports | 2 |
Includes Back | No |
Product Type | Outdoor Bench |
Number of Arms | 0 |
Seat Coating/Finish | Powder Coated |
Surface Texture | Plank |
Edge Style | Rounded |
Description
Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Drive Cable For John Deere Jm36 Jm46 Js36 Js38 Gx23805 7103354Yp; 290-986 (290-986)
- A.R. BLUE CLEAN Pressure Switch, 4060 psi, 3/8 in. NPT (PS6038)
- TOMCAT Vertical Rat Bait Station (33446)
- BIOADVANCED Liquid Concentrate Lawn Insect and Fire Ant Killer 32 oz (700790A)
- IMPERIAL POWER Imperial Power 258898 Four Seasons Lattice Steel Park Bench (258898)
- GLOBAL INDUSTRIAL Trapezoid Legs for Plastic Locker Room Bench, Stainless Steel, Each (B490841)
- ALATERRE FURNITURE Bristol Acacia Wood Outdoor Double Seat Bench with Attached Table (ANBR01ANO)
- FROG FURNISHINGS Green 6' Comfort Park Avenue Bench (PB 6GRECPAE)
- GT GRANDSTANDS BY ULTRAPLAY 3 Row National Rep Aluminum Bleacher, 9' Long, Single Footboard (NB-0309ASTD)
- GLOBAL INDUSTRIAL Tri-Stand Chain Vise, 1/2in, 6in Pipe Capacity (604081)
- FROG FURNISHINGS Cedar 6' Newport Bench (PB 6CEDNEW)
- Ultraplay Patio Furniture