Shop All Outdoor Benches
Ultraplay
Bench
Mfr # 93N-HS6
Zoro # G710988787
product price: $2,213.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,213.99
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Frame Material Steel
- Overall Depth 28 3/8 in
- Features Combines Durability, Fully Welded, MIG Welded Leg
- Frame Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultraplay
- MFR # 93N-HS6
- Zoro # G710988787
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 38 in |
Overall Depth | 28 3/8 in |
Back Depth | 21 in |
Overall Length | 72 in |
Seat Height | 18 3/4 in |
Seat Depth | 21 in |
Description
Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERTI-LOME Green Maker Sw Fertilizer 18-0-6 Not Reg In Wi (10748)
- OREGON Fuel Line (07-261)
- COFAIR PROD Quick-Roof Waterproof Repair - 6 In. x 25 Ft. (C6Q-QR625)
- BRIGGS & STRATTON Crankcase Gasket Kit (594195)
- FROG FURNISHINGS Cedar 4' Colonial Bench (PB 4CEDCOLE)
- DOGIPARK Backed Poly Bench, 6 Ft., Black and Cedar (7713-BC)
- CREEKVINE DESIGNS 6 ft. Cedar Countryside Porch Swing (WF6SEGSCVD)
- BORAAM INDUSTRIES Inc. Bloomington Bench White-Honey Oak (22032)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 96inW x 36inD x 1-1/2in Thick (318856N)
- GLOBAL INDUSTRIAL Locker Room Bench, Laminate w/ Steel Tube Pedestal Legs, 36inW x 12inD x 17inH (695975S)
- GLOBAL INDUSTRIAL 6' Fold In Half Bench, White (436979)
- Ultraplay Patio Furniture