Shop All Outdoor Benches
Ultraplay
Bench
Mfr # 59SM-HS6
Zoro # G110988790
product price: $1,178.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,178.99
Free 30-Day Returns
Key Features
- Frame Material Steel
- Series Richmond
- Frame Color Black
- Seat Structural Material Steel
- Seat Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultraplay
- MFR # 59SM-HS6
- Zoro # G110988790
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Length | 72 in |
Details
Item | Outdoor Bench |
Frame Material | Steel |
Series | Richmond |
Frame Color | Black |
Seat Structural Material | Steel |
Seat Color | Black |
Product Type | Outdoor Bench |
Seat Coating/Finish | Powder Coated |
Includes Back | No |
Surface Texture | Plank |
Description
Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Fork Manure Fiberglass 4 Tine, 54 in (BPJ-4F-OR)
- ORBIT 3 Port Manifold (57183)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 68OHTANI MLB 6 x 8 in. Shohei Ohtani Los Angeles Angels Two Card Plaque (68OHTANI)
- FELCO Sharpening, Stone (FELCO 902)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Picnic Bench with Backrest, Black (694557BK)
- ZORO SELECT Outdoor Bench, 96 in. L, 16-3/8 in. H, BLU (4HUU8)
- JAYHAWK PLASTICS Frog Furnishings 4' Recycled Plastic Comfort Park Avenue Bench, Cedar Bench/Black Frame (PB 4CEDCPAE)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Black (262075BK)
- ALL THINGS CEDAR Pergola Swing without Cushions (PS50)
- JACK POSTRP Hi Back GliderTrays (CG-45Z)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Expanded Metal, Gray (695743GY)
- Ultraplay Outdoor Benches