Shop All Playground Equipment
Ultraplay
Bench
Mfr # 3TST
Zoro # G610918730
product price: $4,236.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
$4,236.99
Free 30-Day Returns
Key Features
- Color Brown
- Features Durable, Hand-Painted, Log Tunnel
- User Capacity - Low 1
- Material Glass Fiber Reinforced Concrete
- Standards IPEMA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultraplay
- MFR # 3TST
- Zoro # G610918730
- Country of Origin United States
- Category Playground Equipment
Dimensions
Installation Zone Length | 18.7 ft |
Installation Zone Width | 13.3 ft |
Details
Color | Brown |
Item | Tree Stump |
Features | Durable, Hand-Painted, Log Tunnel |
User Capacity - Low | 1 |
Material | Glass Fiber Reinforced Concrete |
Standards | IPEMA Compliant |
User Capacity - High | 12 |
ADA Accessibility | Not ADA Accessible |
Mount Type | In-Ground Kit |
For Age Range | 2 to 5 yr |
Style Name | Tree Stump |
Description
Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spray Nozzle, Male, Size 5.0, PK5 (1MDG1)
- YUKON GLORY Magnetic Grill Light (YG-715)
- AP PRODUCTS AP Products 016-02-1141-1156 Bulb #1141/1156 (016-02-1141-1156)
- PROSOURCE Hinge Strap Ornmtl 7-11/16 Blk (33145PKB-PS)
- ULTRAPLAY Discovery Center 5 Deck Playground w/Spike Mount (DC-5XLG/02-08-0209)
- ULTRAPLAY South Fork Playground, Natural (UPLAY-001-N)
- ULTRAPLAY Cumberland Gap Playground, Natural (UPLAY-007-N)
- SLUGFEST SUPPLIES Sandbox 10 x 10 ft. Vented Cover (SL1413146)
- PLAYBERG Outdoor Wooden Sand Box with Floor Cover and Waterproof Protection Cover, Square Sandpit for Kids (QI003792_Set)
- SPORTIME BEANBAG - MY PLATE - SET OF 60 PK (FB920-60)
- SPORTIME BALL INFLATABLE ALL BALL 6 INCH YELLOW (111000479)
- Ultraplay Playground Equipment