Shop All Outdoor Benches
Ultraplay
Bench
Mfr # 15-P6
Zoro # G710988794
product price: $1,750.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,750.99
Free 30-Day Returns
Key Features
- Overall Height 18 in
- Overall Depth 20 in
- Frame Material Steel
- Shape Straight
- Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultraplay
- MFR # 15-P6
- Zoro # G710988794
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 18 in |
Overall Depth | 20 in |
Overall Length | 72 in |
Seat Depth | 20 in |
Seat Height | 18 in |
Description
Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON SENSOR-TEMP/MAP (593905)
- APACHE Pressure Washer Spray Tip, 0 3.5 QD (99023788)
- LOGO BRANDS Kansas State Mini Soccer Ball (158-94S1-1)
- HI-YIELD Lawn Fertilizer (FH32018)
- TENNSCO Bench Pedestal, 16-1/4 in, Sand (LBP-1 SAND)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Picnic Bench with Backrest, Black (262077BK)
- GT GRANDSTANDS BY ULTRAPLAY 3 Row National Rep Aluminum Bleacher, 9' Long, Single Footboard (NB-0309ASTD)
- GARDENISED Steel Outdoor Patio Garden Park Seating Bench with Cast Iron Welcome Backrest, Front Porch Yard Bench Lawn Decor (QI003709)
- GARDIEN FIRE PIT Garden Fire Pit Brown Wood Classic Bench 1 each (51945)
- ZORO SELECT Outdoor Bench, 96 in. L, 24 in. W, Green (4HUT5)
- LORELL Teak Faux Wood Outdoor Bench (42688)
- Ultraplay Outdoor Benches