Shop All Outdoor Benches
Ultraplay
Bench
Mfr # 15-P4
Zoro # G910988785
product price: $1,400.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,400.99
Free 30-Day Returns
Key Features
- Overall Height 18 in
- Overall Depth 20 in
- Frame Material Steel
- Frame Color Silver
- Frame Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultraplay
- MFR # 15-P4
- Zoro # G910988785
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 18 in |
Overall Depth | 20 in |
Seat Depth | 20 in |
Seat Height | 20 in |
Overall Length | 48 in |
Description
Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER 3 HP Honda Tamping Rammer w Wheels (JX60H + JX60H-WHEELS)
- IDEAL Ideal 5Y02058 Turn-Key Clamps - 3/4 in. to 1-3/4 in., Pack of 2 (5Y02058)
- DB ELECTRICAL Solenoid For Ford/ Holland 2000, 2150, 2300 D2NN11390A Tractors; (1100-0202)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Spark Ignition with Flame Sense - Natural Gas (OPT-RCRTN48FSEN-NG)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats, 7-1/2 ft. L (TR-0307.5STD)
- ZORO SELECT Outdoor Bench, 96 in., 24 in. W, Blu, Prtbl (4HUT4)
- TUHOME Misuri Storage Bench, Four Legs, Two Open Shelves, Light Oak (ZLD7108)
- GLOBAL EQUIPMENT 8 ft. Outdoor Steel Bench with Backrest - Expanded Metal - Blue (277155BL)
- LEISURE CRAFT Bench/Back, Ingroud Mount, 6ft., Green (B6WBIG-GREEN)
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (TR-0415ALRSTD)
- ZORO SELECT Outdoor Bench, 72 in. L, 24 in. W, Blue (4HUT2)
- Ultraplay Patio Furniture