Shop All Outdoor Benches
Ultraplay
Bench
Mfr # 14-P2
Zoro # G910988792
product price: $765.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$765.99
Free 30-Day Returns
Key Features
- Overall Height 18 in
- Overall Depth 20 3/4 in
- Frame Material Steel
- Features It is a Playful Addition to a Community Park Setting, MIG Welded
- Series Pasadena
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultraplay
- MFR # 14-P2
- Zoro # G910988792
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 18 in |
Overall Depth | 20 3/4 in |
Seat Height | 18 in |
Seat Depth | 20 3/4 in |
Overall Length | 23 in |
Description
Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAVIAN Water Container, 5 gal., Black, 18-1/4" H (3215)
- MILLER MFG Pet Lodge Double Door Crate MEDIUM (2321-M)
- ZORO SELECT 14 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTR7)
- CLASSIC ACCESSORIES Ravenna Medium Round Table/Chair Cover, 84"x84" (55-709-035101-EC)
- GLOBAL INDUSTRIAL Workbench Top, ESD Safety Edge, 72inW x 36inD x 1-1/4in Thick (706361)
- VESTIL Expanded Metal Bench, 96", Brown (BEN-MX-96-BN)
- JACK POSTRP Hi Back GliderTrays (CG-45Z)
- GARDENISED Gardenised Outdoor Black Steel Swing, Powder Coated Glider Bench, Loveseat Lawn Rocker Bench for Yard, Patio, Garden and Deck (QI003392)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Red (695741RD)
- GLOBAL INDUSTRIAL Locker Room Bench, Laminate w/ Steel Trapezoid Legs, 48inW x 12inD x 17inH (695976T)
- IMPERIAL POWER Imperial Power 258898 Four Seasons Lattice Steel Park Bench (258898)
- Ultraplay Patio Furniture