Shop All Outdoor Benches
Ultraplay
Bench
Mfr # 13SM-HS6
Zoro # G510988789
product price: $1,063.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,063.99
Free 30-Day Returns
Key Features
- Frame Material Steel
- Frame Color Black
- Series Hartford
- Product Type Outdoor Bench
- Seat Coating/Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultraplay
- MFR # 13SM-HS6
- Zoro # G510988789
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Length | 72 in |
Details
Item | Outdoor Bench |
Frame Material | Steel |
Frame Color | Black |
Series | Hartford |
Product Type | Outdoor Bench |
Seat Coating/Finish | Powder Coated |
Seat Structural Material | Steel |
Includes Back | No |
Surface Texture | Plank |
Seat Color | Black |
Description
Bench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Razor Tooth Saw Folding Saw, 8" (RS 7255)
- ILC Replacement for Ezgo / Cushman / Textron Golf Cart Steering BOX Model FOR Year 2014 (GOLF CART STEERING BOX MODEL FOR YEAR 2014 EZGO)
- GARDENISED Outdoor and Indoor Rectangle Trough Plastic Planter Box, Vegetables or Flower Planting Pot (QI004121.S)
- FLEXZILLA SwivelGrip Garden Hose, 5/8" x 50 (HFZG550YWS)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Gray (695742GY)
- ALATERRE FURNITURE Bristol Two Seat Bench with Pop Up Table (ANBR02ANO)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 24 Seats, 12 ft. L (TR-0312STD)
- GLOBAL INDUSTRIAL Trapezoid Legs for Plastic Locker Room Bench, Stainless Steel, Each (B490841)
- FROG FURNISHINGS Cedar 4' Newport Bench (PB 4CEDNEW)
- VIFAH Renaissance Outdoor Patio 5-foot Hand-scraped Wood Garden Bench (V1620)
- CHILDCRAFT Bench with Cushion, 47-3/4 x 14-3/4 x 16 Inches (1387319)
- Ultraplay Patio Furniture