Shop All Greases & Lubricants
This Product is Discontinued
Ultralube
White Lithium Grease, Tube, 8 Oz., Cream (Discontinued)
Mfr # 10307
Zoro # G3638546
This Product is Discontinued
Key Features
- Size 8 oz.
- Container Type Squeeze Tube
- Max. Operating Temp. 287 Degrees F
- Min. Operating Temp. -40 Degrees F
- Lubricant NSF Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralube
- MFR # 10307
- Zoro # G3638546
- UPC # 079700103076
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Size | 8 oz. |
Container Size | 8 oz |
Details
Item | Multipurpose Grease |
Container Type | Squeeze Tube |
Max. Operating Temp. | 287 Degrees F |
Min. Operating Temp. | -40 Degrees F |
Lubricant NSF Rating | Not Rated |
Grease Color | White |
Application | General Lubrication, Auto, Truck Chassis, Machinery, Ag Equipment |
Dropping Point | 387 Degrees F |
Base Oil | Mineral |
Specific Gravity | 0.92 |
Timken OK Load | 25 lb |
Grease Thickener | Lithium |
Standards | NLGI LB |
Four-Ball Wear | 0.54mm |
Grease Container | Tube |
NLGI Grade | 2 |
Flash Point | 620 Degrees F |
Temp. Range | -40 Degrees to 287 Degrees F |
Color | Off-White |
NSF Rating | Not Rated |
Thickener | Lithium |
Description
White Lithium Grease, Tube, 8 oz., NLGI Grade 2, Color Off-White, Temp. Range -40 to 287 Degrees F, Flash Point Greater Than 620 Degrees F, Dropping Point 387 Degrees F, Lithium Base, Film Type Smooth, Specific Gravity .92, Biobased, Biodegradable, General Lubrication, Auto And Truck Chassis, Machinery, Ag Equipment, Standards USDA BioPreferred, NLGI In.LB In., Container Type Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.