Shop All Greases & Lubricants
This Product is Discontinued
Ultralube
White Lithium Grease, Cartridge, 14 Oz. (Discontinued)
Mfr # 10308
Zoro # G3676522
This Product is Discontinued
Key Features
- Size 14 oz.
- Container Type Cartridge
- Flash Point 620 Degrees F
- Container Size 14 oz
- Dropping Point 387 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralube
- MFR # 10308
- Zoro # G3676522
- UPC # 079700103083
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Size | 14 oz. |
Container Size | 14 oz |
Details
Item | Multipurpose Grease |
Container Type | Cartridge |
Flash Point | 620 Degrees F |
Dropping Point | 387 Degrees F |
Lubricant NSF Rating | Not Rated |
Specific Gravity | 0.92 |
Grease Thickener | Lithium |
Standards | NLGI LB |
Application | Ag Equipment, Auto, General Lubrication, Machinery, Truck Chassis |
Base Oil | Mineral |
Grease Container | Cartridge |
Min. Operating Temp. | -40 Degrees F |
Four-Ball Wear | 0.54mm |
Timken OK Load | 25 lb |
Max. Operating Temp. | 287 Degrees F |
NLGI Grade | 2 |
Grease Color | White |
Temp. Range | -40 Degrees to 287 Degrees F |
Color | Off-White |
NSF Rating | Not Rated |
Thickener | Lithium |
Description
White Lithium Grease, Cartridge, 14 oz., NLGI Grade 2, Color Off-White, Temp. Range -40 to 287 Degrees F, Flash Point Greater Than 620 Degrees F, Dropping Point 387 Degrees F, Lithium Base, Film Type Smooth, Specific Gravity .92, Biobased, Biodegradable, General Lubrication, Auto And Truck Chassis, Machinery, Ag Equipment, Standards USDA BioPreferred, NLGI In.LB In., Container Type Catridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.