Shop All Greases & Lubricants
This Product is Discontinued
Ultralube
White Lithium Grease, 5 Gal., NLGI Gr2 (Discontinued)
Mfr # 10309
Zoro # G3669337
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 5 gal.
- Container Type Pail
- Grease Color White
- Grease Thickener Lithium
- Grease Container Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralube
- MFR # 10309
- Zoro # G3669337
- UPC # 079700103090
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Details
Item | Multipurpose Grease |
Container Type | Pail |
Grease Color | White |
Grease Thickener | Lithium |
Grease Container | Pail |
Specific Gravity | 0.92 |
Min. Operating Temp. | -40 Degrees F |
Dropping Point | 387 Degrees F |
Standards | NLGI LB |
Base Oil | Mineral |
Timken OK Load | 25 lb |
Max. Operating Temp. | 287 Degrees F |
Flash Point | 620 Degrees F |
Application | General Lubrication, Auto, Truck Chassis, Machinery, Ag Equipment |
Lubricant NSF Rating | Not Rated |
NLGI Grade | 2 |
Four-Ball Wear | 0.54mm |
Temp. Range | -40 Degrees to 387 Degrees F |
Color | Off-White |
NSF Rating | Not Rated |
Thickener | Lithium |
Description
White Lithium Grease,5 Gal,NLGI Gr2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.