Ultralube

Grease Gun, 4400psi, Rigid Pipe, 6In, 3 oz. (Discontinued)


This Product is Discontinued
Shop for all Grease Guns

Key Features

  • Grease Gun Loading Method Cartridge
  • Grease Gun Handle Style Pistol Grip
  • Nozzle Extension Type Rigid Pipe
  • Strokes Per Oz. 80.0
  • Max. Operating Pressure 4,400 psi
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tool Length 9 in
Pipe Length 6 in

Description

Manual Grease Gun, Grease Gun Loading Method Cartridge, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 80, Max. Operating Pressure 4,400 psi, Cartridge Capacity 3 oz, Pipe Length 6 in, Black, Tube Material Steel, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Variable Stroke, 1 oz, Tool Length 9 in, For Use With Grease, Application For Greasing, Features Allows for Front or Top Pipe Placement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products