Shop All Automotive Hydraulic Oil
This Product is Discontinued
Ultralube
5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 25W SAE (Discontinued)
Mfr # 10560
Zoro # G3519101
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Size 5 gal
- Container Style Pail
- Container Type Pail
- ISO Viscosity Grade 46
- NSF Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralube
- MFR # 10560
- Zoro # G3519101
- UPC # 079700105605
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 5 gal |
Details
Item | Hydraulic Oil |
Item - Hydraulic Oils | Hydraulic Oil |
Container Style | Pail |
Container Type | Pail |
ISO Viscosity Grade | 46 |
NSF Rating | Not Rated |
Base Oil | Mineral |
SAE Grade | 25W |
Sub-Category | Hydraulic |
Standards | 104. ASTM D-130 is 1A, 35VQ, Vickers 20-VQ |
Timken OK Load | Not Specified |
Pour Point | -13 Degrees F |
Four-Ball Wear | Not Specified |
Flash Point | 493 Degrees F |
Application | Hydraulic Equipment |
Viscosity Index | 223 |
Color | Amber |
Lubricant NSF Rating | Not Rated |
Description
ISO Hydraulic Oil, Pail, Size 5 Gallon, Size/Net Weight 5 Gallon, Viscosity Index 223, ISO Viscosity Grade 46, Flash Point (F) 493, Pour Point (F) -13, Biobased, Hydraulic Equipment, Vickers 20-VQ, 35VQ, 104. ASTM D-130 is 1A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.