Shop All Automotive Hydraulic Oil
This Product is Discontinued
Ultralube
5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 15W SAE (Discontinued)
Mfr # 10557
Zoro # G3538796
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Size 5 gal
- Container Style Pail
- Container Type Pail
- ISO Viscosity Grade 32
- NSF Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralube
- MFR # 10557
- Zoro # G3538796
- UPC # 079700105575
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 5 gal |
Details
Item | Hydraulic Oil |
Item - Hydraulic Oils | Hydraulic Oil |
Container Style | Pail |
Container Type | Pail |
ISO Viscosity Grade | 32 |
NSF Rating | Not Rated |
Base Oil | Mineral |
SAE Grade | 15W |
Flash Point | 406 Degrees F |
Sub-Category | Hydraulic |
Application | Hydraulic Equipment |
Color | Amber |
Timken OK Load | Not Specified |
Standards | Vickers 20-VQ, 35VQ, 104. ASTM D-130 is 1A |
Lubricant NSF Rating | Not Rated |
Pour Point | -33 Degrees C |
Viscosity Index | 214 |
Four-Ball Wear | Not Specified |
Description
ISO Hydraulic Oil, Pail, Size 5 Gallon, Size/Net Weight 5 Gallon, Viscosity Index 214, ISO Viscosity Grade 32, Flash Point (F) 406, Pour Point (F) -33, Biobased, Hydraulic Equipment, Vickers 20-VQ, 35VQ, 104. ASTM D-130 is 1A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.