Shop All Greases & Lubricants
This Product is Discontinued
Ultralube
14 oz. Multipurpose Grease Cartridge Red (Discontinued)
Mfr # 10320
Zoro # G3681684
This Product is Discontinued
Key Features
- Size 14 oz
- Container Type Cartridge
- Color Red
- Container Size 14 oz.
- Flash Point 620 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralube
- MFR # 10320
- Zoro # G3681684
- UPC # 079700103205
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Size | 14 oz |
Container Size | 14 oz. |
Details
Item | Multipurpose Grease |
Container Type | Cartridge |
Color | Red |
Flash Point | 620 Degrees F |
Timken OK Load | 40 lb |
Specific Gravity | 0.92 |
Max. Operating Temp. | 427 Degrees F |
Grease Color | Red |
Standards | NLGI GC-LB |
Application | Ideal for Heavy Load Applications; Use in Applications Specifying Molybdenum Disulfide Content; Excellent for Extreme Pressure Applications; Prevents Rust and Corrosion; Designed for Protection Between All Metal to Metal Contact Areas; Recommended for Farm and Plant Machinery; Recommended for Environmentally Sensitive Areas Near Waterways; Replaces and Freely Mixes with Petroleum Based Grease |
Series | UltraLube(R) LMX(R) Red |
NLGI Grade | 2 |
Type | Multi-Purpose Grease |
Grease Container | Cartridge |
Grease Thickener | Lithium Complex |
Four-Ball Wear | 0.47mm |
Dropping Point | 527 Degrees F |
Base Oil | Mineral |
Description
Multipurpose Grease, Series UltraLube(R) LMX(R) Red, Container Type Cartridge, Container Size 14 oz., Standards NLGI GC-LB, Color Red, Dropping Point 527 Degrees F, Flash Point 620 Degrees F, Specific Gravity 0.92, Timken OK Load 40 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.