Shop All Disposable Specialty Batteries
Ultralast
Wireless Speaker Battery, Bang & Olufsen BEOPLAY A3
Mfr # WS-BPA3
Zoro # G3295780
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.7"
- Voltage 11.1V
- Width 0.7"
- Terminal Type - Batteries Connector
- Battery Chemistry Lithium Ion (ICR/CGR/LIR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # WS-BPA3
- Zoro # G3295780
- UPC # 728286053267
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Height | 2.7" |
Width | 0.7" |
Length | 2.2" |
Details
Voltage | 11.1V |
Item | Wireless Speaker |
Terminal Type - Batteries | Connector |
Battery Chemistry | Lithium Ion (ICR/CGR/LIR) |
Capacity - Batteries | 2600mAh |
Description
Bang & Olufsen BEOPLAY A3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fuji / Fujica / Fujikara Discovery S1050 Zoom Date Film Camera Battery, 2PK (DISCOVERY S1050 ZOOM DATE FILM CAMERA BATTERY FUJ)
- ILC Replacement for Kodak 4400 replacement light bulb lamp (4400 KODAK)
- ULTRALAST Battery 1.5 Volt Alkaline Ultralast 4 Pack AA Alkaline Battery (ULA4AA)
- MIGHTY MAX BATTERY 12V 35AH Wheelchair Scooter Battery Replaces 35ah Excel XL-U1 (ML35-12645)
- ULTRALAST Replacement Battery for AT&T E1937B Cordless Phone (BATT-27910)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (UL505)
- ULTRALAST Battery 3.2 Volt Lithium, Lithium Iron Phosphate (LiFeP04) Ultralast Solar Lighting Battery (UL14430SL-2P)
- ULTRALAST Battery 2.4 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-275242)
- ULTRALAST Battery 12 Volt Alkaline Ultralast Specialty Battery (UL23A)
- ULTRALAST Digital Camera Battery, FLIR One FLIR SDL352054 (CAM-FLR1)
- ULTRALAST Headset Battery, TV EARS 5.0 TV EARS 873413, TV EARS C873413 (HS-TVE5)
- Ultralast Disposable Specialty Batteries