Shop All Disposable Specialty Batteries
Ultralast
Wireless Router Battery, WR-W10
Mfr # WR-W10
Zoro # G1457140
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type - Batteries Pressure
- Width 2.5"
- Capacity - Batteries 5000mAh
- Voltage 3.7V
- Length 3.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultralast
- MFR # WR-W10
- Zoro # G1457140
- UPC # 728286053977
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Width | 2.5" |
Length | 3.1" |
Height | 0.4" |
Details
Item | Wireless Router |
Terminal Type - Batteries | Pressure |
Capacity - Batteries | 5000mAh |
Voltage | 3.7V |
Battery Chemistry | Lithium Polymer (Li-Po) |
Description
Netgear MR1100, Netgear Nighthawk M1, Netgear W-10, Netgear TELSTRA, Netgear M1, Netgear W10 Netgear 308-10019-01
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Stereo AM/FM Receiver with Dock for iPod (PT270AIU)
- WASSERSTEIN Doorbell Horizontal Adjustable Mount, for Google Nest Doorbell battery, Made for Google Nest (NestDB2HorMtBlkUSA)
- ILC Replacement For BATTERIES AND LIGHT BULBS ETLAV400 (WW-LK2A-2)
- DANTONA Battery 3.7 Volt Lithium Ion Dantona Bar Code Scanner Battery (BCS-LS3478)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-103)
- ULTRALAST Battery 3 Volt Lithium Ion Ultralast Rechargeable Lithium Battery (ULCR123R1)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-9600)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-909)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (UL133)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (UL107)
- TADIRAN Battery 3.6 Volt Lithium Tadiran Back up Power Battery (COMP-20)
- Ultralast Disposable Specialty Batteries