Shop All Coin & Button Batteries
Ultralast
Watch Battery, SW-17
Mfr # SW-17
Zoro # G3296578
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Chemistry Lithium Polymer (Li-Po)
- Capacity - Batteries 250mAh
- Height 0.8"
- Voltage 3.7V
- Width 0.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # SW-17
- Zoro # G3296578
- UPC # 728286052550
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Height | 0.8" |
Width | 0.2" |
Length | 1" |
Details
Battery Chemistry | Lithium Polymer (Li-Po) |
Capacity - Batteries | 250mAh |
Item | Battery |
Voltage | 3.7V |
Termination style | Special |
Description
Samsung Gear 2, Samsung Gear 2 Neo, Samsung SM-R380, Samsung SM-R381 Samsung B1230J1EA, Samsung EB-BR380FBE, Samsung PGF582224H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replaces Vexilar FL-8SE Genz Pack (ML8-1213291)
- AIGEAN NETWORKS Multi-WAN 7 Source Gigabit Router (Rackmountable) (MFR-7)
- EPSON Powerlite X49 Projector, 3600 Lmns, Xga (V11H982020)
- STEALTH CAM Prevue 26 720p 26.0-Megapixel Scouting Camera Combo with SD Card (STC-PXV26CMOK)
- ULTRALAST 3V 30mAh Lithium Coin Cell Battery for Energizer ECR1025 & Eveready CR1025 (UL392428)
- PANASONIC CR-2032/HF1N 3V Lithium Coin Battery Horz 2 PC Pins PC CMOS RTC (CR-2032/HF1N)
- EXELL BATTERY 1.2V NIMH AAA 800mAh Rechargeable Button Top Battery (EBC-522)
- ILC Replacement For ENERGIZER ECR1220BP BATTERIES LITHIUM 5PK (5PAK:WX-JVSK-2)
- PROCELL Procell Coin Cell Battery, CR2016, 3V, PK5 (PC2016)
- EXELL BATTERY A1PX PX1A A1PX 1100A PC1A 1A EPX1 1.5V Alkaline Battery (A1PX)
- SONA ENTERPRISES 13 Piece Professional Watch Repair Tool Kit with Case Knife, Pin Punches, Hammer (JT-WK1013)
- Ultralast Coin & Button Batteries