Shop All Video Game Accessories
Ultralast
Video Game Battery, Nintendo NEW 3DS, NN3DS, KTR-003, MWH710A01
Mfr # GBASP-31LI
Zoro # G1499606
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.5"
- Capacity 1200mAh
- Height 0.3"
- Length 2.2"
- Battery Chemistry Lithium Ion (ICR/CGR/LIR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # GBASP-31LI
- Zoro # G1499606
- UPC # 728286053564
- Country of Origin China
- Category Video Game Accessories
Dimensions
Width | 1.5" |
Height | 0.3" |
Length | 2.2" |
Details
Capacity | 1200mAh |
Battery Chemistry | Lithium Ion (ICR/CGR/LIR) |
Product Category | Video Game |
Termination style | Pressure |
Output Voltage | 3.7V |
Description
Nintendo NEW 3DS, Nintendo NN3DS, Nintendo KTR-003 Nintendo MWH710A01
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH MX Vertical Ergonomic Mouse (910005447)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for U1HR1500S 0120935 (ML35-12GEL926)
- SQUIDS BY ERGODYNE Black Wallet ID Badge Holder (3389)
- TRIPP LITE DVI Single Cable, TMDS, DVI-D M/M, 15ft, Length: 15 ft. (P562-015)
- ULTRALAST Video Game Battery, GBASP-30LI (GBASP-30LI)
- DREAMGEAR Nintendo Switch Starter Bundle (DGSW-6502)
- HYPERKIN Hyperkin M07416 Armor3 Travel Kit for Nintendo Switch Lite (M07416)
- SONY PlayStation 5 - DualSense Wireless Controller - Midnight Black (3006392)
- ILIVE Adjustable 40mm Gaming Headphones (IAHG19B)
- LOGITECH Logitech Pro Flight Yoke System (945-000023)
- SONY PlayStation 5 - DualSense Wireless Controller - White (3005715)
- Ultralast Video Game Accessories