Shop All Video Game Accessories
Ultralast
Video Game Battery, GBASP-28LI
Mfr # GBASP-28LI
Zoro # G1499770
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1100mAh
- Height 1.2"
- Width 0.6"
- Length 2.1"
- Battery Chemistry Lithium Ion (ICR/CGR/LIR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # GBASP-28LI
- Zoro # G1499770
- UPC # 728286052352
- Country of Origin China
- Category Video Game Accessories
Dimensions
Height | 1.2" |
Width | 0.6" |
Length | 2.1" |
Details
Capacity | 1100mAh |
Battery Chemistry | Lithium Ion (ICR/CGR/LIR) |
Termination style | Pressure |
Product Category | Battery |
Output Voltage | 3V |
Description
Microsoft One XBOXONE, Microsoft Xbox One Wireless Controller Microsoft 1556
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVIEW UNVWall Mount (UNV-WM03-B)
- CRUCIAL 2TB MX500 SATA 6Gb s SSD, CT2000MX500SSD1 (CT2000MX500SSD1)
- POPSOCKETS PopGrip, Mountain High (803558)
- BANSHEE Black Clamshell, Clamshell, 4" L (BX-LAA0139-B)
- ULTRALAST Video Game Battery, GBASP-30LI (GBASP-30LI)
- ILIVE Adjustable 40mm Gaming Headphones (IAHG19B)
- LOGITECH Logitech Pro Flight Switch Panel (945-000030)
- DREAMGEAR 6i COLLECTIBLE RETRO GALAGA MICRO PLYER (DGUNL-3222)
- DREAMGEAR Gamer V Classic B/B (DGUN-3919)
- DREAMGEAR Nintendo Switch Starter Bundle (DGSW-6502)
- HYPERKIN Hyperkin M07416 Armor3 Travel Kit for Nintendo Switch Lite (M07416)
- Ultralast Video Game Accessories