Shop All Vacuum Accessories
Ultralast
Vacuum Battery, iRobot Looj 330, Looj Gutter Cleaning Robot, 14570
Mfr # VAC-14570
Zoro # G3297418
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.9"
- Width 1.9"
- Height 0.8"
- Vacuum Capacity 4000mAh
- Style Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultralast
- MFR # VAC-14570
- Zoro # G3297418
- UPC # 728286053816
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Length | 5.9" |
Width | 1.9" |
Height | 0.8" |
Details
Vacuum Capacity | 4000mAh |
Style | Pressure |
Item | Vacuum |
Voltage | 7.2V |
Description
iRobot Looj 330, iRobot Looj Gutter Cleaning Robot iRobot 14570
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Brush Chimney Clean 7X7In Sq (BR0210)
- WYPALL X70 White Extended Use Reusable Cloths Pop-Up Box , 100-Sheets/Pack, 1,000 -Sheets/Case, 10PK (41455)
- KRAFT TOOL Green Nylex Soft Finish Broom Hea, 48 (CC459-01)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Brown, polypropylene (568866)
- DAYTON Crush-Resistant Vacuum Hose, 18 ft L (783GA1)
- NOBLES Upright Cordless Vacuum, 3.5A, HEPA Filter (1236915)
- HTI Long Vacuum Nozzle - 1.5" Diameter (LVT-15)
- PROTEAM Extension Cord, 14 ga., 50 ft., Yellow (833432)
- PROTEAM Hose Cord, Electrified, 2 Wire, 15" (105790)
- RIDGID 4 Gallon 5.0-Peak HP Portable Wet/Dry Shop Vacuum with Fine Dust Filter, Hose and Accessories (WD4070)
- ATRIX Atrix BPFILPACK Ergo & Ergo Pro Backpack Series HEPA Filter (BPFILPACK)
- Ultralast Vacuum Accessories