Shop All Wireless Routers
Ultralast
Ultralast WR-MF2352 Replacement 1100 mAh Novatel Wireless Router Battery
Mfr # WR-MF2352
Zoro # G804035717
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 3.7V
- Height 0.2"
- Length 2.6"
- Capacity 1100mAh
- Width 1.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # WR-MF2352
- Zoro # G804035717
- Country of Origin China
- Category Wireless Routers
Dimensions
Height | 0.2" |
Length | 2.6" |
Width | 1.7" |
Details
Item | Battery |
Voltage | 3.7V |
Capacity | 1100mAh |
Number of Cells | 1 |
Battery Chemistry | Lithium |
Termination style | Pressure |
Description
Replacement Novatel Wireless Router Battery.
Specifications- Voltage - 3.7V.
- Capacity - 1150.
- Composition - Lion.
- Dimensions - 65.4 x 43.2 x 4.3 in.
- Connector - Pressure.
- BIAF.
- Wireless Routers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for SEL HYS1290 (ML9-12NB25)
- URBAN ARMOR GEAR Monarch Pro Case for Samsung Galaxy S23 Ultra, Carbon Fiber (214140114242)
- WILSON ANTENNAS Coax Cable, w/PL-259 Connectors, 18ft. (305-820)
- TPI INDUSTRIAL TPI 1/4 HP Motor For Fixed & Industrial Fans, model 7963302, 7900/6800CFM (ACMOT)
- TP-LINK Ac1200 Wireless Mu-Mimo Gigabit Router (ARCHER A6)
- TP-LINK RE305 AC1200 Wi-Fi Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE305)
- TP-LINK Wireless 300N Router, TLWR841N (TL-WR841N)
- LINKSYS Velop Whole Home Mesh WiFi System, 1 Port (WHW0302)
- TP-LINK AC750 Wi-Fi Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE205)
- RODANN ELECTRONICS Rodann Electronics RX2000A Outdoor Wireless Driveway Alarm Receiver (RX2000A)
- LINKSYS MAX-STREAM AC1900 MU-MIMO Gigabit Wi-Fi Router, 6 Ports, Dual-Band 2.4 GHz/5 GHz (EA7450)
- Ultralast Wireless Routers