Shop All Wireless Routers
Ultralast
Ultralast WR-MF2200 Replacement 1050 mAh Novatel Wireless Router Battery
Mfr # WR-MF2200
Zoro # G704035725
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 3.7V
- Width 2.1"
- Height 0.2"
- Length 1.5"
- Capacity 1050mAh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultralast
- MFR # WR-MF2200
- Zoro # G704035725
- Country of Origin China
- Category Wireless Routers
Dimensions
Width | 2.1" |
Height | 0.2" |
Length | 1.5" |
Details
Item | Battery |
Voltage | 3.7V |
Capacity | 1050mAh |
Battery Chemistry | Lithium |
Termination style | Pressure |
Number of Cells | 1 |
Description
Replacement Novatel Wireless Router Battery.
Specifications- Voltage - 3.7V.
- Capacity - 1050.
- Composition - Lion.
- Dimensions - 52.0 x 37.3 x 5.5 in.
- Connector - Pressure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM Startech Thermal Paste, 5PK (SILV5-THERMAL-PASTE)
- ICOM Microphone, Remote, Mfr. No. M604A (HM126RB)
- ILC Replacement for Custom Battery Pack 1icp/5/30/48 1s1p Battery (1ICP/5/30/48 1S1P BATTERY CUSTOM BATTERY PACK)
- MIGHTY MAX BATTERY YTX4L-BS Replacement Battery for YUAM224LB YB4L-B (YTX4L-BS11111138111111110)
- LINKSYS Velop Whole Home Mesh WiFi System, 1 Port (WHW0302)
- ENGENIUS 11Ac Wave 2 Support Both Csma And Tdma (ENSTATION5-AC)
- AIGEAN NETWORKS Multi-WAN 7 Source Gigabit Router (Rackmountable) (MFR-7)
- TP-LINK AC750 Wi-Fi Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE205)
- TP-LINK AX1500 Wi-Fi 6 Router (ARCHER-AX10)
- DIGITAL YACHT 4G Connect 2G/3G/4G Internet Access (ZDIG4GC-US)
- TP-LINK Ac1300 Wireless Usb Adapter (ArcherT4UPlus)
- Ultralast Wireless Routers