Shop All Shears, Pruners & Loppers
Ultralast
Ultralast TOOL-928 Replacement 9.6V Dewalt 2000mAh Power Tool Battery
Mfr # TOOL-928
Zoro # G904083984
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.4"
- Type Cylindrical
- Voltage 9.6V
- Width 3"
- Overall Height (In.) 3.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # TOOL-928
- Zoro # G904083984
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 4.4" |
Width | 3" |
Overall Height (In.) | 3.1" |
Details
Type | Cylindrical |
Voltage | 9.6V |
Item | Battery |
Battery Capacity | 2000mAh |
Battery Chemistry | Nickel Cadmium (NICD) |
Number of Cells | 8 |
Termination style | Pressure |
Description
Replacement 9.6v Dewalt Tool Battery.
Specifications- Voltage - 9.6V.
- Capacity - 2000.
- Composition - Nicad.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN PT 10 Additional PRO Dog Collar Blue Blue (010-01209-10)
- VALTERRA Valterra RP800 Rocket Hand Pump - Chrome (RP800)
- JED POOL TOOLS Ladder Bumper, Rubber, 2" H, 1-1/4" dia., PR (80-890)
- KOHLER Plug Oil Level (63 139 12-S)
- JAMESON Side Cut Double Pulley Tree Pruner with Pole Adapter (JA-14DP)
- SCOTTS Shear Shrubber (LSS020S)
- BAHCO Bahco 30" Lopper (P160-SL-75)
- CORONA TOOLS Hedge Shears, Straight, Steel, 10" Blade L (HS15150)
- WOODLAND TOOLS DuraLight 7.25 in. High Carbon Steel Lopper (20-3004-100)
- SEYMOUR MIDWEST Seymour 41700 Serrated Grass Hook (496973)
- SEYMOUR MIDWEST Sod Cutter/Harvesting Knife 3" Steel Blade (41044)
- Ultralast Shears, Pruners & Loppers